Klein Tools 63318 Steel-Handled Bolt Cutter | Graybar Store
Klein Tools - Steel-Handled Bolt Cutter - 63318
+ / - Hover over image to Zoom
Other Views

    Steel-Handled Bolt Cutter

    Manufacturer: Klein Tools
    Manufacturer #: 63318
    SKU: 88153605
    $129.49
    Checking Pricing
         
    Capacity:3/8 Inch Soft and Medium, 1/4 Inch Hard
    Overall Length (Inches):18
    Tool Application:4,000 Pound Cutting Pressure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 63318
    • Capacity 3/8 Inch Soft and Medium, 1/4 Inch Hard
    • Overall Length (Inches) 18
    Product Overview:
    18 inch Steel handled bolt cutter