Maclean Power Systems 5203 Steel Guy Wire | Graybar Store
Maclean Power Systems - Steel Guy Wire - 5203
+ / - Hover over image to Zoom
Other Views

    Steel Guy Wire

    Manufacturer: Maclean Power Systems
    Manufacturer #: 5203
    SKU: 88226975
    $38.71
    Checking Pricing
         
    Length:14-3/4 in.
    Strand Size:7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # 5203
    • Type All Grade Siemens-Martin, Common, High Strength Utility Grade, Galvanized and Aluminized Steel Strand Guy Wire
    • Length 14-3/4 in.
    • Material of Construction Aluminized and Galvanized Steel
    • Strand Size 7/16 in.
    • SAP Material Type ZSTD
    Product Overview:
    Strandvise® Steel Guy Wire, Aluminum (Yoke); Stainless Steel (Bail), Length: 14-3/4 in, Strand Size: 7/16 in