Thomas and Betts Steel Gangable Masonry Box | Graybar Store
Thomas and Betts - Steel Gangable Masonry Box
+ / - Hover over image to Zoom
Other Views

    Steel Gangable Masonry Box

    Manufacturer: Thomas and Betts
         

    Steel gangable masonry box with eccentric knockouts.

    • Pre-galvanized finish
    • For use with conduit
    • UL Listed
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Steel
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Box Depth (Inches)
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Use With
    Material
    Bracket
    Price
    GW 335 G
    93169570
    3
    3-1/2 in.
    Bottom: 1/2 and 3/4 E (6); Sides: 1/2 and 3/4 E (20)
    No Bracket
    $
    48
    .21
    /
    EA
    93169570
    No. of Gangs
    3
    Box Depth (Inches)
    3-1/2 in.
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (6); Sides: 1/2 and 3/4 E (20)
    Use With
    Material
    Bracket
    No Bracket
    $
    48
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GW 125 G
    93169571
    1
    2-1/2 in.
    Bottom: 1/2 and 3/4 E (2); Sides: 1/2 and 3/4 E (8)
    No Bracket
    $
    22
    .88
    /
    EA
    93169571
    No. of Gangs
    1
    Box Depth (Inches)
    2-1/2 in.
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (2); Sides: 1/2 and 3/4 E (8)
    Use With
    Material
    Bracket
    No Bracket
    $
    22
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GW 135 G
    93169572
    1
    3-1/2 in.
    Bottom: 1/2 and 3/4 E (2); Sides: 1/2 and 3/4 E (12)
    No Bracket
    $
    10
    .73
    /
    EA
    93169572
    No. of Gangs
    1
    Box Depth (Inches)
    3-1/2 in.
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (2); Sides: 1/2 and 3/4 E (12)
    Use With
    Material
    Bracket
    No Bracket
    $
    10
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GW 235 G
    93169574
    2
    3-1/2 in.
    Bottom: 1/2 and 3/4 E (4); Sides: 1/2 and 3/4 E (16)
    No Bracket
    $
    34
    .19
    /
    EA
    93169574
    No. of Gangs
    2
    Box Depth (Inches)
    3-1/2 in.
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (4); Sides: 1/2 and 3/4 E (16)
    Use With
    Material
    Bracket
    No Bracket
    $
    34
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GW 435 G
    93169577
    4
    3-1/2 in.
    Bottom: 1/2 and 3/4 E (8); Sides: 1/2 and 3/4 E (24)
    No Bracket
    $
    71
    .61
    /
    EA
    93169577
    No. of Gangs
    4
    Box Depth (Inches)
    3-1/2 in.
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (8); Sides: 1/2 and 3/4 E (24)
    Use With
    Material
    Bracket
    No Bracket
    $
    71
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GW 225 G
    93169573
    2
    2-1/2 in.
    Bottom: 1/2 and 3/4 E (4); Sides: 1/2 and 3/4 E (12)
    No Bracket
    $
    17
    .84
    /
    EA
    93169573
    No. of Gangs
    2
    Box Depth (Inches)
    2-1/2 in.
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (4); Sides: 1/2 and 3/4 E (12)
    Use With
    Material
    Bracket
    No Bracket
    $
    17
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GW 325 G
    93169575
    3
    2-1/2 in.
    Bottom: 1/2 and 3/4 E (6); Sides: 1/2 and 3/4 E (16)
    No Bracket
    $
    27
    .04
    /
    EA
    93169575
    No. of Gangs
    3
    Box Depth (Inches)
    2-1/2 in.
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (6); Sides: 1/2 and 3/4 E (16)
    Use With
    Material
    Bracket
    No Bracket
    $
    27
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GW 535 G
    93169579
    5
    3-1/2 in.
    Bottom: 1/2 and 3/4 E (10); Sides: 1/2 and 3/4 E (28)
    No Bracket
    $
    62
    .44
    /
    EA
    93169579
    No. of Gangs
    5
    Box Depth (Inches)
    3-1/2 in.
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (10); Sides: 1/2 and 3/4 E (28)
    Use With
    Material
    Bracket
    No Bracket
    $
    62
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GW 425 G
    93169576
    4
    2-1/2 in.
    Bottom: 1/2 and 3/4 E (8); Sides: 1/2 and 3/4 E (20)
    No Bracket
    $
    29
    .91
    /
    EA
    93169576
    No. of Gangs
    4
    Box Depth (Inches)
    2-1/2 in.
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (8); Sides: 1/2 and 3/4 E (20)
    Use With
    Material
    Bracket
    No Bracket
    $
    29
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GW 635 G
    93169581
    6
    3-1/2 in.
    Bottom: 1/2 and 3/4 E (12); Sides: 1/2 and 3/4 E (32)
    No Bracket
    $
    138
    .70
    /
    EA
    93169581
    No. of Gangs
    6
    Box Depth (Inches)
    3-1/2 in.
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (12); Sides: 1/2 and 3/4 E (32)
    Use With
    Material
    Bracket
    No Bracket
    $
    138
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    GW 525 G
    93169578
    9-3/16 L x 3-3/4 W x 2-1/2 D in
    2-1/2 in.
    5 per Pack
    79.0 cu. in.
    Bottom: 1/2 (10), 3/4 (10) in; End: 1/2 (10), 3/4 (10) in; Side: 1/2 (2), 2/4 (2) in
    Conduit
    Steel
    $
    63
    .44
    /
    EA
    93169578
    No. of Gangs
    Box Depth (Inches)
    Size
    9-3/16 L x 3-3/4 W x 2-1/2 D in
    Depth
    2-1/2 in.
    Packaging
    5 per Pack
    Capacity (Cubic Inch)
    79.0 cu. in.
    Knockouts
    Bottom: 1/2 (10), 3/4 (10) in; End: 1/2 (10), 3/4 (10) in; Side: 1/2 (2), 2/4 (2) in
    Use With
    Conduit
    Material
    Steel
    Bracket
    $
    63
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169570 SKU, 93169570 ANALYTICS...
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (6); Sides: 1/2 and 3/4 E (20)
    Use With
    Material
    Bracket
    No Bracket
    Price
    $
    48
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169571 SKU, 93169571 ANALYTICS...
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (2); Sides: 1/2 and 3/4 E (8)
    Use With
    Material
    Bracket
    No Bracket
    Price
    $
    22
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169572 SKU, 93169572 ANALYTICS...
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (2); Sides: 1/2 and 3/4 E (12)
    Use With
    Material
    Bracket
    No Bracket
    Price
    $
    10
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169574 SKU, 93169574 ANALYTICS...
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (4); Sides: 1/2 and 3/4 E (16)
    Use With
    Material
    Bracket
    No Bracket
    Price
    $
    34
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169577 SKU, 93169577 ANALYTICS...
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (8); Sides: 1/2 and 3/4 E (24)
    Use With
    Material
    Bracket
    No Bracket
    Price
    $
    71
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169573 SKU, 93169573 ANALYTICS...
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (4); Sides: 1/2 and 3/4 E (12)
    Use With
    Material
    Bracket
    No Bracket
    Price
    $
    17
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169575 SKU, 93169575 ANALYTICS...
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (6); Sides: 1/2 and 3/4 E (16)
    Use With
    Material
    Bracket
    No Bracket
    Price
    $
    27
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169579 SKU, 93169579 ANALYTICS...
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (10); Sides: 1/2 and 3/4 E (28)
    Use With
    Material
    Bracket
    No Bracket
    Price
    $
    62
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169576 SKU, 93169576 ANALYTICS...
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (8); Sides: 1/2 and 3/4 E (20)
    Use With
    Material
    Bracket
    No Bracket
    Price
    $
    29
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169581 SKU, 93169581 ANALYTICS...
    Size
    Depth
    Packaging
    Capacity (Cubic Inch)
    Knockouts
    Bottom: 1/2 and 3/4 E (12); Sides: 1/2 and 3/4 E (32)
    Use With
    Material
    Bracket
    No Bracket
    Price
    $
    138
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169578 SKU, 93169578 ANALYTICS...
    Size
    9-3/16 L x 3-3/4 W x 2-1/2 D in
    Depth
    2-1/2 in.
    Packaging
    5 per Pack
    Capacity (Cubic Inch)
    79.0 cu. in.
    Knockouts
    Bottom: 1/2 (10), 3/4 (10) in; End: 1/2 (10), 3/4 (10) in; Side: 1/2 (2), 2/4 (2) in
    Use With
    Conduit
    Material
    Steel
    Bracket
    Price
    $
    63
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available