Thomas and Betts GW 525 G Steel Gangable Masonry Box | Graybar Store
Thomas and Betts - Steel Gangable Masonry Box - GW 525 G
+ / - Hover over image to Zoom
Other Views

    Steel Gangable Masonry Box

    Manufacturer: Thomas and Betts
    Manufacturer #: GW 525 G
    SKU: 93169578
    $63.44
    Checking Pricing
         
    Knockouts:Bottom: 1/2 (10), 3/4 (10) in; End: 1/2 (10), 3/4 (10) in; Side: 1/2 (2), 2/4 (2) in
    Size:9-3/16 L x 3-3/4 W x 2-1/2 D in
    Depth:2-1/2 in.
    Packaging:5 per Pack
    Capacity (Cubic Inch):79.0 cu. in.
    Use With:Conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GW 525 G
    • Size 9-3/16 L x 3-3/4 W x 2-1/2 D in
    • Capacity (Cubic Inch) 79.0 cu. in.
    • Depth 2-1/2 in.
    • Knockouts Bottom: 1/2 (10), 3/4 (10) in; End: 1/2 (10), 3/4 (10) in; Side: 1/2 (2), 2/4 (2) in
    • Materials Steel
    Product Overview:
    Steel City® Gangable Masonry Box, Steel, Depth: 2-1/2 in, Knockouts: Bottom: 1/2 (10), 3/4 (10) in; End: 1/2 (10), 3/4 (10) in; Side: 1/2 (2), 2/4 (2) in, Size: 9-3/16 L x 3-3/4 W x 2-1/2 D in, Packaging: 5 per Pack