Thomas and Betts GW 425 G Steel Gangable Masonry Box, 4G 2-1/2 in. Deep | Graybar Store
Thomas and Betts - Steel Gangable Masonry Box, 4G 2-1/2 in. Deep - GW 425 G
+ / - Hover over image to Zoom
Other Views

    Steel Gangable Masonry Box, 4G 2-1/2 in. Deep

    Manufacturer: Thomas and Betts
    Manufacturer #: GW 425 G
    SKU: 93169576
    $29.91
    Checking Pricing
         
    No. of Gangs:4
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 and 3/4 E (8); Sides: 1/2 and 3/4 E (20)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GW 425 G
    • Box Depth (Inches) 2-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 and 3/4 E (8); Sides: 1/2 and 3/4 E (20)
    Product Overview:
    4-Gang steel gangable 2-1/2 in. deep masonry box with 1/2 and 3/4 E knockouts.
    • 64.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed