Raco 689 Steel Gangable Masonry Box | Graybar Store
Raco - Steel Gangable Masonry Box - 689
+ / - Hover over image to Zoom
Other Views

    Steel Gangable Masonry Box

    Manufacturer: Raco
    Manufacturer #: 689
    SKU: 22045112
    $31.74
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3-1/2 in.
    Knockouts:Bottom: 1/2 and 3/4 E (2); Sides: 1/2 and 3/4 E (8)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 689
    • Box Depth (Inches) 3-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 and 3/4 E (2); Sides: 1/2 and 3/4 E (8)
    • Materials Steel
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    1-Gang welded 3-1/2 in. deep steel gangable masonry box with 1/2 and 3/4 E knockouts.
    • 22.0 Cubic inch capacity
    • Eccentric knockouts
    • Gangable masonry boxes are designed to accommodate the mounting of switches or other devices in masonry walls
    • Offers the flexibility of constructing a box to hold two or more devices
    • Welded design allows for more working room inside box
    • Device ears formed inside the box, preventing mortar from getting in the device holes
    • UL Listed