Crouse Hinds (Eaton) TP671 Steel Gangable Masonry Box, 2-1/2 in. Deep, Concentric KOs | Graybar Store
Crouse Hinds (Eaton) - Steel Gangable Masonry Box, 2-1/2 in. Deep, Concentric KOs - TP671
+ / - Hover over image to Zoom
Other Views

    Steel Gangable Masonry Box, 2-1/2 in. Deep, Concentric KOs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP671
    SKU: 25200169
    $11.64
    Checking Pricing
         
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 and 3/4 C (2); Sides: 1/2 and 3/4 C (8)
    Bracket:No Bracket
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP671
    • Box Depth (Inches) 2-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 and 3/4 C (2); Sides: 1/2 and 3/4 C (8)
    Product Overview:
    Steel 2-1/2 in. deep gangable masonry box with 1/2 and 3/4 in. C knockouts.
    • 15.5 Cubic inch capacity
    • Concentric knockouts
    • Designed to accommodate the mounting of switches or other devices in masonry walls
    • Gangable masonry boxes allow the option of creating a multiple gang box from a sing gang box with ease
    • UL Listed