Crouse Hinds (Eaton) AMR3 Steel Gang Raised Box Cover, Adjustable 3/4 to 1-1/2 Inches | Graybar Store
Crouse Hinds (Eaton) - Steel Gang Raised Box Cover, Adjustable 3/4 to 1-1/2 Inches - AMR3
+ / - Hover over image to Zoom
Other Views

    Steel Gang Raised Box Cover, Adjustable 3/4 to 1-1/2 Inches

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AMR3
    SKU: 25440579
    $25.72
    Checking Pricing
         
    Opening:3-Device
    Raised (Inches):3/4 to 1-1/2
    No. of Gangs:3-Gang
    Capacity (Cubic Inch):10.4 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AMR3
    • Capacity (Cubic Inch) 10.4 cu. in.
    • Materials Steel
    • No. of Gangs 3-Gang
    Product Overview:
    Steel raised 3/4 to 1-1/2 inches adjustable 3-gang box cover for plaster applications.
  • Length: 8-13/16 inches
  • UL Listed
  •