Thomas and Betts Steel Gang Box | Graybar Store
Thomas and Betts - Steel Gang Box
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box

    Manufacturer: Thomas and Betts
         

    Steel drawn gang box with knockouts.

    • Pre-galvanized finish
    • For use with conduit
    • UL Listed
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Steel
    Select Filter Options Below ( 15 items found )
    Mfg Part #
    SKU
    No. of Gangs
    Box Depth (Inches)
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Capacity (Cubic Inch)
    Use With
    Bracket
    Material
    Price
    3G 1/2 3/4
    88254727
    3
    1-5/8 in.
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (8), 3/4 (6)
    No Bracket
    $
    26
    .34
    /
    EA
    88254727
    No. of Gangs
    3
    Box Depth (Inches)
    1-5/8 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (8), 3/4 (6)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    26
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4G 1/2 3/4
    88254732
    4
    1-5/8 in.
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (8), 3/4 (8)
    No Bracket
    $
    42
    .19
    /
    EA
    88254732
    No. of Gangs
    4
    Box Depth (Inches)
    1-5/8 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (8), 3/4 (8)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    42
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5G 1/2 3/4
    88254894
    5
    1-5/8 in.
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (10), 3/4 (8)
    No Bracket
    $
    58
    .40
    /
    EA
    88254894
    No. of Gangs
    5
    Box Depth (Inches)
    1-5/8 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (10), 3/4 (8)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    58
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H3BD 3/4 1
    88255059
    3
    2-1/2 in.
    Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (10), 1 (4)
    No Bracket
    $
    73
    .07
    /
    EA
    88255059
    No. of Gangs
    3
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (10), 1 (4)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    73
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H2BD 3/4 1
    88255058
    2
    2-1/2 in.
    Bottom: 1/2 (3), 3/4 (2); Sides: 3/4 (6), 1 (4)
    No Bracket
    $
    53
    .30
    /
    EA
    88255058
    No. of Gangs
    2
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (3), 3/4 (2); Sides: 3/4 (6), 1 (4)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    53
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4G4DV 1/2
    95033704
    4
    2-1/8 in.
    Sides: 1/2 (12)
    CV Bracket
    $
    36
    .16
    /
    EA
    95033704
    No. of Gangs
    4
    Box Depth (Inches)
    2-1/8 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Sides: 1/2 (12)
    Capacity (Cubic Inch)
    Use With
    Bracket
    CV Bracket
    Material
    $
    36
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3G4D V 1/2
    95033703
    3
    2-1/8 in.
    Sides: 1/2 (10)
    CV Bracket
    $
    26
    .27
    /
    EA
    95033703
    No. of Gangs
    3
    Box Depth (Inches)
    2-1/8 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Sides: 1/2 (10)
    Capacity (Cubic Inch)
    Use With
    Bracket
    CV Bracket
    Material
    $
    26
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3G4D 1/2
    95001622
    3
    2-1/8 in.
    Sides: 1/2 (10)
    No Bracket
    $
    59
    .89
    /
    EA
    95001622
    No. of Gangs
    3
    Box Depth (Inches)
    2-1/8 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Sides: 1/2 (10)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    59
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2G 1/2 3/4
    88254718
    2
    1-5/8 in.
    Bottom: 1/2 (3), 3/4 (2); Sides: 1/2 (6), 3/4 (6)
    No Bracket
    $
    35
    .27
    /
    EA
    88254718
    No. of Gangs
    2
    Box Depth (Inches)
    1-5/8 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (3), 3/4 (2); Sides: 1/2 (6), 3/4 (6)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    35
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H4BD 3/4 1
    88255060
    4
    2-1/2 in.
    Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (6), 1 (6)
    No Bracket
    $
    123
    .52
    /
    EA
    88255060
    No. of Gangs
    4
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (6), 1 (6)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    123
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6G 1/2 3/4
    88254927
    6
    1-5/8 in.
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (10), 3/4 (10)
    No Bracket
    $
    112
    .05
    /
    EA
    88254927
    No. of Gangs
    6
    Box Depth (Inches)
    1-5/8 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (10), 3/4 (10)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    112
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3G4D B 1/2
    95000414
    3
    2-1/8 in.
    Sides: 1/2 (10)
    B Bracket
    $
    62
    .09
    /
    EA
    95000414
    No. of Gangs
    3
    Box Depth (Inches)
    2-1/8 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Sides: 1/2 (10)
    Capacity (Cubic Inch)
    Use With
    Bracket
    B Bracket
    Material
    $
    62
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H6BD 3/4 1
    88255062
    6
    2-1/2 in.
    Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (8), 1 (8)
    No Bracket
    $
    275
    .64
    /
    EA
    88255062
    No. of Gangs
    6
    Box Depth (Inches)
    2-1/2 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (8), 1 (8)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    275
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4G4D 1/2
    95001623
    4
    2-1/8 in.
    Sides: 1/2 (12)
    No Bracket
    $
    90
    .15
    /
    EA
    95001623
    No. of Gangs
    4
    Box Depth (Inches)
    2-1/8 in.
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Sides: 1/2 (12)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    $
    90
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H5BD 3/4 1
    88255061
    5
    Drawn
    4-1/2 W x 12-1/4 L x 2-1/2 D in
    2-1/2 in.
    5 per Pack
    Bottom: 1/2 (6), 3/4 (4) in; End: 3/4 (1), 1 (1) in; Side: 3/4 (3), 1 (2) in
    132.0 cu. in.
    Conduit
    Steel
    $
    143
    .12
    /
    EA
    88255061
    No. of Gangs
    5
    Box Depth (Inches)
    Box Style
    Drawn
    Size
    4-1/2 W x 12-1/4 L x 2-1/2 D in
    Depth
    2-1/2 in.
    Packaging
    5 per Pack
    Knockouts
    Bottom: 1/2 (6), 3/4 (4) in; End: 3/4 (1), 1 (1) in; Side: 3/4 (3), 1 (2) in
    Capacity (Cubic Inch)
    132.0 cu. in.
    Use With
    Conduit
    Bracket
    Material
    Steel
    $
    143
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254727 SKU, 88254727 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (8), 3/4 (6)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    26
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254732 SKU, 88254732 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (8), 3/4 (8)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    42
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254894 SKU, 88254894 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (10), 3/4 (8)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    58
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88255059 SKU, 88255059 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (10), 1 (4)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    73
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88255058 SKU, 88255058 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (3), 3/4 (2); Sides: 3/4 (6), 1 (4)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    53
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95033704 SKU, 95033704 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Sides: 1/2 (12)
    Capacity (Cubic Inch)
    Use With
    Bracket
    CV Bracket
    Material
    Price
    $
    36
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95033703 SKU, 95033703 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Sides: 1/2 (10)
    Capacity (Cubic Inch)
    Use With
    Bracket
    CV Bracket
    Material
    Price
    $
    26
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95001622 SKU, 95001622 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Sides: 1/2 (10)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    59
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254718 SKU, 88254718 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (3), 3/4 (2); Sides: 1/2 (6), 3/4 (6)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    35
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88255060 SKU, 88255060 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (6), 1 (6)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    123
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254927 SKU, 88254927 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (10), 3/4 (10)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    112
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95000414 SKU, 95000414 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Sides: 1/2 (10)
    Capacity (Cubic Inch)
    Use With
    Bracket
    B Bracket
    Material
    Price
    $
    62
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88255062 SKU, 88255062 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (8), 1 (8)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    275
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95001623 SKU, 95001623 ANALYTICS...
    Box Style
    Size
    Depth
    Packaging
    Knockouts
    Sides: 1/2 (12)
    Capacity (Cubic Inch)
    Use With
    Bracket
    No Bracket
    Material
    Price
    $
    90
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88255061 SKU, 88255061 ANALYTICS...
    Box Style
    Drawn
    Size
    4-1/2 W x 12-1/4 L x 2-1/2 D in
    Depth
    2-1/2 in.
    Packaging
    5 per Pack
    Knockouts
    Bottom: 1/2 (6), 3/4 (4) in; End: 3/4 (1), 1 (1) in; Side: 3/4 (3), 1 (2) in
    Capacity (Cubic Inch)
    132.0 cu. in.
    Use With
    Conduit
    Bracket
    Material
    Steel
    Price
    $
    143
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available