Crouse Hinds (Eaton) TP667 Steel Gang Box Cover Raised 13/16 in. For Plaster | Graybar Store
Crouse Hinds (Eaton) - Steel Gang Box Cover Raised 13/16 in. For Plaster - TP667
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box Cover Raised 13/16 in. For Plaster

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP667
    SKU: 97231280
    $54.32
    Checking Pricing
         
    Opening:6-Device
    Raised (Inches):13/16
    No. of Gangs:6-Gang
    Capacity (Cubic Inch):28.3 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP667
    • Capacity (Cubic Inch) 28.3 cu. in.
    • Materials Steel
    • No. of Gangs 6-Gang
    Product Overview:
    Rectangular 6-gang steel 13/16 in. raised gang box cover for plaster applications.
  • Length: 14-1/4 inches
  • UL Listed
  •