Crouse Hinds (Eaton) TP655 Steel Gang Box Cover Raised 13/16 in. For Plaster | Graybar Store
Crouse Hinds (Eaton) - Steel Gang Box Cover Raised 13/16 in. For Plaster - TP655
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box Cover Raised 13/16 in. For Plaster

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP655
    SKU: 97231272
    $15.93
    Checking Pricing
         
    Opening:4-Device
    Raised (Inches):13/16
    No. of Gangs:4-Gang
    Capacity (Cubic Inch):18.3 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP655
    • Capacity (Cubic Inch) 18.3 cu. in.
    • Materials Steel
    • No. of Gangs 4-Gang
    Product Overview:
    Rectangular 4-gang steel 13/16 in. raised gang box cover for plaster applications.
  • Length: 10-5/8 inches
  • UL Listed
  •