Crouse Hinds (Eaton) TP653 Steel Gang Box Cover Raised 13/16 in. for Plaster, 3-Device | Graybar Store
Crouse Hinds (Eaton) - Steel Gang Box Cover Raised 13/16 in. for Plaster, 3-Device - TP653
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box Cover Raised 13/16 in. for Plaster, 3-Device

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP653
    SKU: 94048624
    $11.59
    Checking Pricing
         
    Opening:3-Device
    Raised (Inches):13/16
    No. of Gangs:3-Gang
    Capacity (Cubic Inch):13.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP653
    • Capacity (Cubic Inch) 13.5 cu. in.
    • Materials Steel
    • No. of Gangs 3-Gang
    Product Overview:
    Steel 3-Gang box cover raised 13/16 inches, 3-device for plaster applications.
  • Length: 8-13/16 inches
  • UL Listed
  •