Crouse Hinds (Eaton) TP640 Steel Gang Box | Graybar Store
Crouse Hinds (Eaton) - Steel Gang Box - TP640
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP640
    SKU: 97231264
    $47.14
    Checking Pricing
         
    No. of Gangs:5-Gang
    Box Depth (Inches):1-5/8 in.
    Knockouts:Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (10), 3/4 (8)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP640
    • Box Depth (Inches) 1-5/8 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (10), 3/4 (8)
    Product Overview:
    5-Gang steel gang box with 1/2 and 3/4 in. knockouts.
    • 85.0 Cubic inch capacity
    • Box dimensions: 12-1/4 W x 4-1/2 H x 1-5/8 D inches
    • UL Listed