Thomas and Betts H5BD 3/4 1 Steel Gang Box | Graybar Store
Thomas and Betts - Steel Gang Box - H5BD 3/4 1
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box

    Manufacturer: Thomas and Betts
    Manufacturer #: H5BD 3/4 1
    SKU: 88255061
    $143.12
    Checking Pricing
         
    No. of Gangs:5
    Knockouts:Bottom: 1/2 (6), 3/4 (4) in; End: 3/4 (1), 1 (1) in; Side: 3/4 (3), 1 (2) in
    Box Style:Drawn
    Size:4-1/2 W x 12-1/4 L x 2-1/2 D in
    Depth:2-1/2 in.
    Packaging:5 per Pack
    Capacity (Cubic Inch):132.0 cu. in.
    Use With:Conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H5BD 3/4 1
    • Size 4-1/2 W x 12-1/4 L x 2-1/2 D in
    • Box Style Drawn
    • Capacity (Cubic Inch) 132.0 cu. in.
    • Depth 2-1/2 in.
    • Knockouts Bottom: 1/2 (6), 3/4 (4) in; End: 3/4 (1), 1 (1) in; Side: 3/4 (3), 1 (2) in
    • Materials Steel
    Product Overview:
    Steel City® Drawn-Style Gang Box, Steel, Depth: 2-1/2 in, Knockouts: Bottom: 1/2 (6), 3/4 (4) in; End: 3/4 (1), 1 (1) in; Side: 3/4 (3), 1 (2) in, Size: 4-1/2 W x 12-1/4 L x 2-1/2 D in, Packaging: 5 per Pack