Thomas and Betts H3BD 3/4 1 Steel Gang Box | Graybar Store
Thomas and Betts - Steel Gang Box - H3BD 3/4 1
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box

    Manufacturer: Thomas and Betts
    Manufacturer #: H3BD 3/4 1
    SKU: 88255059
    $73.07
    Checking Pricing
         
    No. of Gangs:3
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (10), 1 (4)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H3BD 3/4 1
    • Box Depth (Inches) 2-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (10), 1 (4)
    Product Overview:
    3-Gang drawn steel gang box with 3/4 and 1 in. knockouts.
    • 90.0 Cubic inch capacity
    • Box dimensions: 8-5/8 W x 4-1/2 H x 2-1/2 D inches
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed