Thomas and Betts 3G 1/2 3/4 Steel Gang Box | Graybar Store
Thomas and Betts - Steel Gang Box - 3G 1/2 3/4
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 3G 1/2 3/4
    SKU: 88254727
    $26.34
    Checking Pricing
         
    No. of Gangs:3
    Box Depth (Inches):1-5/8 in.
    Knockouts:Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (8), 3/4 (6)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3G 1/2 3/4
    • Box Depth (Inches) 1-5/8 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (6), 3/4 (4); Sides: 1/2 (8), 3/4 (6)
    Product Overview:
    3-Gang drawn steel gang box with 1/2 and 3/4 in. knockouts.
    • 58.0 Cubic inch capacity
    • Box dimensions: 8-5/8 W x 4-1/2 H x 1-5/8 D inches
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed