Crouse Hinds (Eaton) TP872 Steel Gang Box, 4-Gang with Knockouts | Graybar Store
Crouse Hinds (Eaton) - Steel Gang Box, 4-Gang with Knockouts - TP872
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box, 4-Gang with Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP872
    SKU: 99867466
    $49.46
    Checking Pricing
         
    No. of Gangs:4-Gang
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (6), 1 (6)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP872
    • Box Depth (Inches) 2-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (6), 3/4 (4); Sides: 3/4 (6), 1 (6)
    Product Overview:
    4-Gang steel 2-1/2 in. deep gang box with 1/2, 3/4 and 1 in. side/bottom knockouts.
    • 110.0 Cubic inch capacity
    • Box dimensions: 10-7/16 W x 4-1/2 H x 2-1/2 D inches
    • UL Listed