Crouse Hinds (Eaton) TP637 Steel Gang Box, 3-Gang with 1/2 and 3/4 in. C Knockouts | Graybar Store
Crouse Hinds (Eaton) - Steel Gang Box, 3-Gang with 1/2 and 3/4 in. C Knockouts - TP637
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box, 3-Gang with 1/2 and 3/4 in. C Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP637
    SKU: 25623692
    $20.84
    Checking Pricing
         
    Knockouts:Bottom: 1/2 and 3/4 C (6); Sides: 1/2 and 3/4 C (10)
    No. of Gangs:3-Gang
    Bracket:VS Bracket
    Box Depth (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP637
    • Box Depth (Inches) 2-1/2 in.
    • Bracket VS Bracket
    • Knockouts Bottom: 1/2 and 3/4 C (6); Sides: 1/2 and 3/4 C (10)
    Product Overview:
    3-Gang steel 2-1/2 in. deep gang box with VS bracket, 1/2 and 3/4 in. C knockouts.
    • 46.5 Cubic inch capacity
    • Box dimensions: 5-9/16 W x 3-3/4 H x 2-1/2 D inches
    • UL Listed