Crouse Hinds (Eaton) TP629 Steel Gang Box, 2-Gang with 1/2 and 3/4 in. Knockouts | Graybar Store
Crouse Hinds (Eaton) - Steel Gang Box, 2-Gang with 1/2 and 3/4 in. Knockouts - TP629
+ / - Hover over image to Zoom
Other Views

    Steel Gang Box, 2-Gang with 1/2 and 3/4 in. Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP629
    SKU: 97231258
    $26.64
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):1-5/8 in.
    Knockouts:Bottom: 1/2 (3), 3/4 (2); Sides: 1/2 (5), 3/4 (5)
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP629
    • Box Depth (Inches) 1-5/8 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (3), 3/4 (2); Sides: 1/2 (5), 3/4 (5)
    Product Overview:
    2-Gang steel gang box with 1/2 and 3/4 in. knockouts.
    • 45.0 Cubic inch capacity
    • Box dimensions: 6-13/16 W x 4-1/2 H x 1-5/8 D inches
    • UL Listed