Wiremold (Legrand) V5751 Steel Flush Type Extension Adapter Fitting For Series 500/700 Raceway | Graybar Store
Wiremold (Legrand) - Steel Flush Type Extension Adapter Fitting For Series 500/700 Raceway - V5751
+ / - Hover over image to Zoom
Other Views

    Steel Flush Type Extension Adapter Fitting For Series 500/700 Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5751
    SKU: 88299180
    $7.72
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5751
    • Color Ivory
    • Materials Steel
    • No. of Gangs 1-Gang
    • Series 500/700
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel 1-gang flush type extension adapter fitting For series 500/700 raceway. Fitting is 4-5/8 L x 2-7/8 in. W.