Wiremold (Legrand) V5751-2 Steel Flush Type Extension Adapter Fitting For Series 500/700 Raceway | Graybar Store
Wiremold (Legrand) - Steel Flush Type Extension Adapter Fitting For Series 500/700 Raceway - V5751-2
+ / - Hover over image to Zoom
Other Views

    Steel Flush Type Extension Adapter Fitting For Series 500/700 Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5751-2
    SKU: 88299166
    $15.07
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5751-2
    • Color Ivory
    • Materials Steel
    • No. of Gangs 2-Gang
    • Series 500/700
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel 2-gang flush-type extension adapter fitting for V500, V700 and 700WH raceway. Fitting is 4-3/4 L x 4-3/4 W x 15/16 in. D.