Wiremold (Legrand) V5751A Steel Flush Type Extension Adapter Fitting For Series 500/700 Raceway | Graybar Store
Wiremold (Legrand) - Steel Flush Type Extension Adapter Fitting For Series 500/700 Raceway - V5751A
+ / - Hover over image to Zoom
Other Views

    Steel Flush Type Extension Adapter Fitting For Series 500/700 Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5751A
    SKU: 22005332
    $8.87
    Checking Pricing
         
    No. of Gangs:1-Gang
    Depth (Inches):1-3/4
    Raceway Size:V500, V700, 700WH
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5751A
    • Depth (Inches) 1-3/4
    • Materials Steel
    • No. of Gangs 1-Gang
    • Raceway Size V500, V700, 700WH
    • Series 500/700
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel deep 1-gang flush-type extension adapter for device box. Fitting is 4-5/8 L x 2-7/8 W x 1-3/4 in. D.