Wiremold (Legrand) 880W3 Steel Floor Box | Graybar Store
Wiremold (Legrand) - Steel Floor Box - 880W3
+ / - Hover over image to Zoom
Other Views

    Steel Floor Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 880W3
    SKU: 95022975
    $151.57
    Checking Pricing
         
    Opening:1
    Additional Features:Flush Activation Assembly; For Wood Floors; TopGuard Protection; Triple Service Capacity
    No. of Gangs:3-Gang
    Side Knockouts (Inches):(11) 3/4 in; (2) 1 in; (9) 1/2 in
    Depth:3-7/16 in.
    Material:Steel
    Cover Style:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 880W3
    • Additional Features Flush Activation Assembly; For Wood Floors; TopGuard Protection; Triple Service Capacity
    • Cover Style Metal
    • Depth 3-7/16 in.
    • No. of Gangs 3-Gang
    • Opening 1
    • Side Knockouts (Inches) (11) 3/4 in; (2) 1 in; (9) 1/2 in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® 880W Steel Floor Box, Side Knockouts (Inches): (11) 3/4 in; (2) 1 in; (9) 1/2 in, Depth: 3-7/16 in, No. of Gangs: 3, Steel, Cover Style: Metal