B-Line (Eaton) 4 L BRKT Steel Flextray L Bracket | Graybar Store
B-Line (Eaton) - Steel Flextray L Bracket - 4 L BRKT
+ / - Hover over image to Zoom
Other Views

    Steel Flextray L Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4 L BRKT
    SKU: 96089112
    $29.59
    Checking Pricing
         
    Size:4 in. x 5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4 L BRKT
    • Size 4 in. x 5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel Flextray 4 inch x 5/8 inch wide L bracket.