Thomas and Betts 2 GCB Steel Flat Device Cover | Graybar Store
Thomas and Betts - Steel Flat Device Cover - 2 GCB
+ / - Hover over image to Zoom
Other Views

    Steel Flat Device Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: 2 GCB
    SKU: 88254711
    $14.38
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    No. of Gangs:2
    Capacity (Cubic Inch):8.5 cu. in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2 GCB
    • Capacity (Cubic Inch) 8.5 cu. in.
    • Materials Steel
    • No. of Gangs 2
    • Opening Blank
    Product Overview:
    Steel City® Double-Gang Box Cover, Steel, No. of Gangs: 2, Opening: Blank, Raised (Inches): Flat