Erico FMSBC1 Steel Fixture Mount Stabilizer Clip | Graybar Store
Erico - Steel Fixture Mount Stabilizer Clip - FMSBC1
+ / - Hover over image to Zoom
Other Views

    Steel Fixture Mount Stabilizer Clip

    Manufacturer: Erico
    Manufacturer #: FMSBC1
    SKU: 25235908
    $0.44
    Checking Pricing
         
    Packaging:100 per Pack
    Use With:Square/Hex Shaped Electrical Boxes
    Mounting Type:Ceiling Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # FMSBC1
    • Materials Steel
    • Mounting Type Ceiling Mount
    • Packaging 100 per Pack
    • Use With Square/Hex Shaped Electrical Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Fixture Mount Stabilizer Clip, Packaging: 100 Per Pack, Steel, Ceiling Mount
    • Levels Signage
    • Secures Ceiling Tile During Installation of Trim Rings
    • Helps Eliminate Bulges in Ceiling Tiles
    • Works With Square or Hex-Shaped Electrical Boxes
    • Can be Used on Boxes With or Without Plaster Rings
    • No Installation Tools Required
    • Easy to Adjust and Maintains Shape After Installation