B-Line (Eaton) FIG 991 3/16 CB 3/8-5/8 PGL Steel Fast Attach Cable Sway Brace Attachment For 3/16 in. Dia. Cable and 3/8 thru 5/8 in. Rod | Graybar Store
B-Line (Eaton) - Steel Fast Attach Cable Sway Brace Attachment For 3/16 in. Dia. Cable and 3/8 thru 5/8 in. Rod - FIG 991 3/16 CB 3/8-5/8 PGL
+ / - Hover over image to Zoom
Other Views

    Steel Fast Attach Cable Sway Brace Attachment For 3/16 in. Dia. Cable and 3/8 thru 5/8 in. Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: FIG 991 3/16 CB 3/8-5/8 PGL
    SKU: 25527840
    $48.28
    Checking Pricing
         
    Use With:3/16 in. Dia. Cable and 3/8 thru 5/8 in. Rod
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # FIG 991 3/16 CB 3/8-5/8 PGL
    • Materials Steel
    • Use With 3/16 in. Dia. Cable and 3/8 thru 5/8 in. Rod
    Product Overview:
    Steel fast attach cable sway brace attachment for 3/16 in. dia. cable and 3/8 thru 5/8 in. rod. Max. design load 2050 lb.
    • Cable Easily Slides Into Oversized Front Arch Opening
    • Swivel Allows Adjustment to Various Surface Angles
    • Break-Away Hex Nuts Assure Verification of Proper Installation Torque
    • Unique Fast Attach Yoke Design Fits Multiple Rod Sizes; 3/8 thru 5/8 or 3/4 thru 7/8 in.
    • To Verify Proper Installation to Hanger Rod, Simply Install Yoke to Hanger Rod and Tighten 3/8 in. Cone Point Set Screw Until Head Breaks Off
    • Stackable Design Allows Installation of Both Lateral and Longitudinal Braces, As Well As Opposing Braces, to be Easily Installed on a Single Hanger Rod With No Disassembly
    • Retrofit Yoke Has a Visual Verification of Proper Installation Torque
    • Tighten Existing Hex Nut Down Until the Slight Gap in the Yoke Assembly Closes Completely
    • XXXXX