Arlington FBRS407R Steel Fan/Fixture Pan Box, Adjustable Mounting Bracket, Round | Graybar Store
Arlington - Steel Fan/Fixture Pan Box, Adjustable Mounting Bracket, Round - FBRS407R
+ / - Hover over image to Zoom
Other Views

    Steel Fan/Fixture Pan Box, Adjustable Mounting Bracket, Round

    Manufacturer: Arlington
    Manufacturer #: FBRS407R
    SKU: 25111416
    $24.31
    Checking Pricing
         
    Side Knockouts (Inches):No
    Bottom Knockouts (Inches):3/4 in.
    Bracket:16 to 24 in. Adjustable Mounting
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FBRS407R
    • Bottom Knockouts (Inches) 3/4 in.
    • Box Shape Round
    • Bracket 16 to 24 in. Adjustable Mounting
    • Materials Steel
    • Side Knockouts (Inches) No
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel fan and fixture 3.620 in. diameter mounting box with adjustable mounting bracket for existing construction.