Arlington FBRS420SC Steel Fan/Fixture Box Kits, Suspended Ceilings, 2 in. Deep, Air Handling Space, 20.0 Cu. In. | Graybar Store
Arlington - Steel Fan/Fixture Box Kits, Suspended Ceilings, 2 in. Deep, Air Handling Space, 20.0 Cu. In. - FBRS420SC
+ / - Hover over image to Zoom
Other Views

    Steel Fan/Fixture Box Kits, Suspended Ceilings, 2 in. Deep, Air Handling Space, 20.0 Cu. In.

    Manufacturer: Arlington
    Manufacturer #: FBRS420SC
    SKU: 25048878
    $43.05
    Checking Pricing
         
    Box Depth (Inches):2 in.
    Use With:Suspended Ceilings/Air Handling Spaces
    Capacity (Cubic Inch):20.0 cu. in.
    Bracket:Adjustable Mounting Bar
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FBRS420SC
    • Box Depth (Inches) 2 in.
    • Bracket Adjustable Mounting Bar
    • Capacity (Cubic Inch) 20.0 cu. in.
    • Materials Steel
    • Use With Suspended Ceilings/Air Handling Spaces
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel 2 in. deep fan and fixture box adjustable mounting bar for use with air handling spaces/suspended ceilings.