Arlington FS427SCL Steel Fan/Fixture Box Kits, Suspended Ceilings, 1-1/2 in. Deep, 30.0 Cu. In. | Graybar Store
Arlington - Steel Fan/Fixture Box Kits, Suspended Ceilings, 1-1/2 in. Deep, 30.0 Cu. In. - FS427SCL
+ / - Hover over image to Zoom
Other Views

    Steel Fan/Fixture Box Kits, Suspended Ceilings, 1-1/2 in. Deep, 30.0 Cu. In.

    Manufacturer: Arlington
    Manufacturer #: FS427SCL
    SKU: 25275538
    $15.24
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Use With:Suspended Ceilings
    Capacity (Cubic Inch):30.0 cu. in.
    Bracket:Adjustable Mounting Bar
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FS427SCL
    • Box Depth (Inches) 1-1/2 in.
    • Bracket Adjustable Mounting Bar
    • Capacity (Cubic Inch) 30.0 cu. in.
    • Materials Steel
    • Use With Suspended Ceilings
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel 1-1/2 in. deep fan and fixture box adjustable mounting bar for use with suspended ceilings.