Arlington FBRS4200R Steel Fan/Fixture Box, Adjustable Mounting Bracket, Existing Construction, 2 in. Deep | Graybar Store
Arlington - Steel Fan/Fixture Box, Adjustable Mounting Bracket, Existing Construction, 2 in. Deep - FBRS4200R
+ / - Hover over image to Zoom
Other Views

    Steel Fan/Fixture Box, Adjustable Mounting Bracket, Existing Construction, 2 in. Deep

    Manufacturer: Arlington
    Manufacturer #: FBRS4200R
    SKU: 25359402
    $28.03
    Checking Pricing
         
    Side Knockouts (Inches):3/4 (4)
    Bottom Knockouts (Inches):3/4 in.
    Box Depth (Inches):2 in.
    Bracket:16 to 24 in. Adjustable Mounting
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FBRS4200R
    • Bottom Knockouts (Inches) 3/4 in.
    • Box Depth (Inches) 2 in.
    • Bracket 16 to 24 in. Adjustable Mounting
    • Materials Steel
    • Side Knockouts (Inches) 3/4 (4)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel 2 in. deep fan and fixture box adjustable mounting bar for use in existing construction.