Arlington FBRS415 Steel Fan and Fixture Mounting Box With Adjustable Mounting Bracket | Graybar Store
Arlington - Steel Fan and Fixture Mounting Box With Adjustable Mounting Bracket - FBRS415
+ / - Hover over image to Zoom
Other Views

    Steel Fan and Fixture Mounting Box With Adjustable Mounting Bracket

    Manufacturer: Arlington
    Manufacturer #: FBRS415
    SKU: 22118583
    $16.36
    Checking Pricing
         
    Bracket:16 to 24 in. Adjustable Mounting
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FBRS415
    • Bottom Knockouts (Inches) 3/4 in.
    • Box Shape Octagonal
    • Bracket 16 to 24 in. Adjustable Mounting
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (4)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4 in. Steel fan and fixture mounting box with adjustable mounting bracket for new construction.
    • 15.6 Cubic inch capacity
    • For up to 1-1/4 inch ceiling thickness
    • Locator tabs included for installation ease
    • Fan/fixture installation screws are parked-ready for easy fan/fixture bracket installation
    • UL rated: 70lb. fan/fixture at 24 inch o.c. and 110 lb. fan/fixture at 16 inch o.c.
    • CSA rated: 50 lb. fan/fixture