Fluke Networks 44500000 Steel Electricians Snips | Graybar Store
Fluke Networks - Steel Electricians Snips - 44500000
+ / - Hover over image to Zoom
Other Views

    Steel Electricians Snips

    Manufacturer: Fluke Networks
    Manufacturer #: 44500000
    SKU: 99450271
    $21.32
    Checking Pricing
         
    Tool Application:Strips 19 to 23 AWG Wire, Cuts 16 AWG Solid, 12 AWG Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 44500000
    • Tool Application Strips 19 to 23 AWG Wire, Cuts 16 AWG Solid, 12 AWG Stranded
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 44500000 Steel Electricians Snips has a Notched blade for stripping 19- and 23-gauge wire and Cuts up to 16-gauge solid and 12-gauge stranded wire.
    These versatile electricians snips feature a file and scraper on both blades for easy wire cleaning. They also feature a handy notched scissor blade for quickly stripping 19- and 23-gauge wire. Made to last with high-quality forged steel, these snips are a must have for your tool bag.