Thomas and Betts 68371 1/2 Steel Electrical Utility Box with 1/2 in. Knockouts-18.8 Cubic in. Capacity | Graybar Store
Thomas and Betts - Steel Electrical Utility Box with 1/2 in. Knockouts-18.8 Cubic in. Capacity - 68371 1/2
+ / - Hover over image to Zoom
Other Views

    Steel Electrical Utility Box with 1/2 in. Knockouts-18.8 Cubic in. Capacity

    Manufacturer: Thomas and Betts
    Manufacturer #: 68371 1/2
    SKU: 88254925
    $11.31
    Checking Pricing
         
    Knockouts:1/2 (10)
    Box Size:4-1/8 x 2-1/2 in. Rectangular
    Depth (Inches):2-3/16 in.
    No. of Gangs:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 68371 1/2
    • Box Size 4-1/8 x 2-1/2 in. Rectangular
    • Depth (Inches) 2-3/16 in.
    • Knockouts 1/2 (10)
    Product Overview:
    1-Gang 2-3/16 in. deep drawn steel 4-1/8 x 2-1/2 handy box with (10) 1/2 in. knockouts.
    • 18.8 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed