Crouse Hinds (Eaton) TP422 Electrical Box Extender, Steel, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 4 in. Square, 1-1/2 in. Deep | Graybar Store
Crouse Hinds (Eaton) - Electrical Box Extender, Steel, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 4 in. Square, 1-1/2 in. Deep - TP422
+ / - Hover over image to Zoom
Other Views

    Electrical Box Extender, Steel, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 4 in. Square, 1-1/2 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP422
    SKU: 97231180
    $15.07
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    Knockouts:1/2 (8), 1/2 and 3/4 E (4)
    Box Style:4 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP422
    • Box Style 4 in. Square
    • Depth (Inches) 1-1/2 in.
    • Knockouts 1/2 (8), 1/2 and 3/4 E (4)
    Product Overview:
    4 in. Square drawn steel electrical box extension ring with 1/2 and 3/4 in. knockouts.
    • 21.0 Cubic inch capacity
    • For use with conduit
    • UL Listed