Crouse Hinds (Eaton) TP286 Electrical Box Extender, Steel, 1/2 and 3/4 in. Knockouts, 4 in. Octagonal, 1-1/2 in. Deep | Graybar Store
Crouse Hinds (Eaton) - Electrical Box Extender, Steel, 1/2 and 3/4 in. Knockouts, 4 in. Octagonal, 1-1/2 in. Deep - TP286
+ / - Hover over image to Zoom
Other Views

    Electrical Box Extender, Steel, 1/2 and 3/4 in. Knockouts, 4 in. Octagonal, 1-1/2 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP286
    SKU: 94048576
    $6.43
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    Knockouts:1/2 (2), 3/4 (2)
    Box Style:4 in. Octagonal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP286
    • Box Style 4 in. Octagonal
    • Depth (Inches) 1-1/2 in.
    • Knockouts 1/2 (2), 3/4 (2)
    Product Overview:
    4 in. Octagonal drawn steel electrical box extension ring with 1/2 and 3/4 in. knockouts.
    • 15.5 Cubic inch capacity
    • Fixture rated
    • For use with conduit
    • Slot and key permit mounting without removing box screws
    • UL Listed