Raco 250 Steel Electrical Box Extension Ring | Graybar Store
Raco - Steel Electrical Box Extension Ring - 250
+ / - Hover over image to Zoom
Other Views

    Steel Electrical Box Extension Ring

    Manufacturer: Raco
    Manufacturer #: 250
    SKU: 88216952
    $38.97
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    Box Size:4-11/16 in. Square
    No. of Gangs:1-Gang
    Knockouts:1/2 (8), 3/4 (4)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 250
    • Box Size 4-11/16 in. Square
    • Depth (Inches) 1-1/2 in.
    • Knockouts 1/2 (8), 3/4 (4)
    • Materials Steel
    • No. of Gangs 1-Gang
    • Country of Origin MX - Mexico
    Product Overview:
    Square 4-11/16 in. drawn steel electrical box extension ring with 1/2 and 3/4 in. knockouts.
    • 29.5 Cubic inch capacity
    • UL Listed
    • Extensions rings provide a means for adding additional cubic capacity to a box or as an outlet box for surface conduit