Raco 128 Steel Electrical Box Extension Ring | Graybar Store
Raco - Steel Electrical Box Extension Ring - 128
+ / - Hover over image to Zoom
Other Views

    Steel Electrical Box Extension Ring

    Manufacturer: Raco
    Manufacturer #: 128
    SKU: 88216874
    $17.15
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    Box Size:4 in. Octagonal
    No. of Gangs:1-Gang
    Knockouts:1/2 (4)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 128
    • Box Size 4 in. Octagonal
    • Depth (Inches) 1-1/2 in.
    • Knockouts 1/2 (4)
    • Materials Steel
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Octagonal 4 in. drawn steel electrical box extension ring with 1/2 in. knockouts.
    • 15.5 Cubic inch capacity
    • UL Listed
    • Extensions rings provide a means for adding additional cubic capacity to a box or as an outlet box for surface conduit
    • Not designed for ceiling fan support
    • Acceptable for use in 2-hour rated walls and ceilings