Thomas and Betts 102-W-EXT-1/2 Steel Electrical Box Extension Ring | Graybar Store
Thomas and Betts - Steel Electrical Box Extension Ring - 102-W-EXT-1/2
+ / - Hover over image to Zoom
Other Views

    Steel Electrical Box Extension Ring

    Manufacturer: Thomas and Betts
    Manufacturer #: 102-W-EXT-1/2
    SKU: 88037350
    $6.26
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    Box Size:4 x 2-1/8 in. Rectangular
    Knockouts:1/2 (8)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 102-W-EXT-1/2
    • Box Size 4 x 2-1/8 in. Rectangular
    • Depth (Inches) 1-1/2 in.
    • Knockouts 1/2 (8)
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 x 2-1/8 in. Rectangular welded steel electrical box extensions ring with 1/2 in. knockouts.
    • 11.1 Cubic inch capacity
    • Pre-galvanized finish
    • UL Listed