Crouse Hinds (Eaton) TP833 Steel Electrical Box Air Plenum 1-1/2 in. Deep Extension Ring | Graybar Store
Crouse Hinds (Eaton) - Steel Electrical Box Air Plenum 1-1/2 in. Deep Extension Ring - TP833
+ / - Hover over image to Zoom
Other Views

    Steel Electrical Box Air Plenum 1-1/2 in. Deep Extension Ring

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP833
    SKU: 99867452
    $8.48
    Checking Pricing
         
    Knockouts:1/2 (8), 3/4 (4)
    Box Size:4 in. Square
    Depth (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP833
    • Box Size 4 in. Square
    • Depth (Inches) 1-1/2 in.
    Product Overview:
    4 x 1-1/2 in. Square drawn steel electrical box extension ring with 1/2 and 3/4 in. knockouts.
    • 21.0 Cubic inch capacity
    • No mounting holes
    • Requires use of TP854, which is sold separately
    • Not UL Listed