L. H. Dottie Steel Drive Pins With 1/4 in. Head | Graybar Store
L. H. Dottie - Steel Drive Pins With 1/4 in. Head
+ / - Hover over image to Zoom
Other Views

    Steel Drive Pins With 1/4 in. Head

    Manufacturer: L. H. Dottie
         

    Drive pins are installed with a stud driver. The pin is inserted into the driver which is placed onto the item to be fastened. Using a sledge or drilling hammer, drive the pin home. Will drive through metal into concrete.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Length
    Anchor Type
    Packaging
    Price
    HD240
    25245123
    1-1/4 in.
    Drive Pin Anchor
    $
    16
    .51
    100 Ea
    /
    Package
    25245123
    Length
    1-1/4 in.
    Anchor Type
    Drive Pin Anchor
    Packaging
    $
    16
    .51
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HD230
    25322025
    1 in.
    Drive Pin Anchor
    $
    14
    .45
    100 Ea
    /
    Package
    25322025
    Length
    1 in.
    Anchor Type
    Drive Pin Anchor
    Packaging
    $
    14
    .45
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HD220
    25321503
    3/4 in.
    Drive Pin Anchor
    $
    13
    .62
    100 Ea
    /
    Package
    25321503
    Length
    3/4 in.
    Anchor Type
    Drive Pin Anchor
    Packaging
    $
    13
    .62
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HD255
    25321553
    1-1/2 in.
    Drive Pin Anchor
    100 per Pack
    $
    2
    .57
    10 Ea
    /
    Package
    25321553
    Length
    1-1/2 in.
    Anchor Type
    Drive Pin Anchor
    Packaging
    100 per Pack
    $
    2
    .57
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245123 SKU, 25245123 ANALYTICS...
    Packaging
    Price
    $
    16
    .51
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322025 SKU, 25322025 ANALYTICS...
    Packaging
    Price
    $
    14
    .45
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321503 SKU, 25321503 ANALYTICS...
    Packaging
    Price
    $
    13
    .62
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321553 SKU, 25321553 ANALYTICS...
    Packaging
    100 per Pack
    Price
    $
    2
    .57
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available