Ideal Industries Steel Crimp Connectors | Graybar Store
Ideal Industries - Steel Crimp Connectors
+ / - Hover over image to Zoom
Other Views

    Steel Crimp Connectors

    Manufacturer: Ideal Industries
         

    Steel crimp connectors are designed for making fast, permanent and pressure-type connections.

    Steel crimp connectors are long, zinc-plated steel sleeves that maximize contact area with conductors. Steel crimp connectors will not vibrate loose when securely crimped.
    See More >>
    • Manufacturer Ideal Industries
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Packaging
    Wire Size
    Material
    Wire Range
    Price
    30-412
    88134955
    Box of 50
    18 to 4 AWG
    Steel
    $
    17
    .42
    50 Ea
    /
    Package
    88134955
    Packaging
    Box of 50
    Wire Size
    18 to 4 AWG
    Material
    Steel
    Wire Range
    $
    17
    .42
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30-411
    88134954
    Box of 50
    18 to 10 AWG
    Steel
    $
    12
    .59
    50 Ea
    /
    Package
    88134954
    Packaging
    Box of 50
    Wire Size
    18 to 10 AWG
    Material
    Steel
    Wire Range
    $
    12
    .59
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    30-511
    88134971
    1000 per Pack
    (3) 12 to (4) 10 AWG
    $
    240
    .81
    1000 Ea
    /
    Package
    88134971
    Packaging
    1000 per Pack
    Wire Size
    Material
    Wire Range
    (3) 12 to (4) 10 AWG
    $
    240
    .81
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88134955 SKU, 88134955 ANALYTICS...
    Material
    Steel
    Wire Range
    Price
    $
    17
    .42
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88134954 SKU, 88134954 ANALYTICS...
    Material
    Steel
    Wire Range
    Price
    $
    12
    .59
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88134971 SKU, 88134971 ANALYTICS...
    Material
    Wire Range
    (3) 12 to (4) 10 AWG
    Price
    $
    240
    .81
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available