Ideal Industries 30-412 Steel Crimp Connectors, 18 - 4 AWG | Graybar Store
Ideal Industries - Steel Crimp Connectors, 18 - 4 AWG - 30-412
+ / - Hover over image to Zoom
Other Views

    Steel Crimp Connectors, 18 - 4 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 30-412
    SKU: 88134955
    $17.42
    Checking Pricing
         
    Packaging:Box of 50
    Wire Size:18 to 4 AWG
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-412
    • Wire Size 18 to 4 AWG
    • Material Steel
    • Packaging Box of 50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel crimp connector for 18 to 4 AWG, box of 50.
    Steel crimp connectors are long, zinc-plated steel sleeves that maximize contact area with conductors. Steel crimp connectors will not vibrate loose when securely crimped.