Electri-Flex Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket) | Graybar Store
Electri-Flex - Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket)
+ / - Hover over image to Zoom
Other Views

    Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket)

    Manufacturer: Electri-Flex
         

    This liquidtight jacketing material is of a high quality, rugged, flame retardant flexible PVC compound which resists oils, mild acids and exposure to sunlight.

    • Manufacturer Electri-Flex
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Inner Diameter
    Coil/Reel Length (Feet)
    Outer Diameter
    Price
    LA-12-RED-3/4-500FT
    25069850
    3/4 in.
    0.820 to 0.840 in.
    500 ft
    1.030 to 1.050 in
    $
    940
    .20
    500 Ft
    /
    Reel
    25069850
    Trade Size (Inches)
    3/4 in.
    Inner Diameter
    0.820 to 0.840 in.
    Coil/Reel Length (Feet)
    500 ft
    Outer Diameter
    1.030 to 1.050 in
    $
    940
    .20
    500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LA-11-RED-1/2-CUT-REEL
    25319029
    1/2 in.
    0.622 to 0.642 in.
    0.820 to 0.840 in
    $
    1
    .38
    /
    EA
    25319029
    Trade Size (Inches)
    1/2 in.
    Inner Diameter
    0.622 to 0.642 in.
    Coil/Reel Length (Feet)
    Outer Diameter
    0.820 to 0.840 in
    $
    1
    .38
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25069850 SKU, 25069850 ANALYTICS...
    Coil/Reel Length (Feet)
    500 ft
    Outer Diameter
    1.030 to 1.050 in
    Price
    $
    940
    .20
    500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25319029 SKU, 25319029 ANALYTICS...
    Coil/Reel Length (Feet)
    Outer Diameter
    0.820 to 0.840 in
    Price
    $
    1
    .38
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available