Electri-Flex VJC-11-1/2-100FT Vacuum Jacketed Steel Conduit | Graybar Store
Electri-Flex - Vacuum Jacketed Steel Conduit - VJC-11-1/2-100FT
+ / - Hover over image to Zoom
Other Views

    Vacuum Jacketed Steel Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: VJC-11-1/2-100FT
    SKU: 97218409
    $96.65
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Inner Diameter:0.622 to 0.646 in.
    Coil/Reel Length (Feet):100 ft
    Outer Diameter:0.799 to 0.823 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # VJC-11-1/2-100FT
    • Type VJC
    • Coil/Reel Length (Feet) 100 ft
    • Inner Diameter 0.622 to 0.646 in.
    • Materials PVC (Liquidtightâ Jacket); Platedâ Steel (Inner Core)
    • Outer Diameter 0.799 to 0.823 in
    • Trade Size (Inches) 1/2 in.
    • Country of Origin US - USA
    Product Overview:
    liquatite® Steel Conduit, PVC (Liquidtight Jacket); Plated Steel (Inner Core), Outer Diameter: 0.799 to 0.823 in, Inner Diameter: 0.622 to 0.646 in, Trade Size (Inches): 1/2 in, Coil/Reel Length (Feet): 100 ft