Electri-Flex BR-10-3/8-100FT Steel Conduit Hot-Dipped Galvanized Steel | Graybar Store
Electri-Flex - Steel Conduit Hot-Dipped Galvanized Steel - BR-10-3/8-100FT
+ / - Hover over image to Zoom
Other Views

    Steel Conduit Hot-Dipped Galvanized Steel

    Manufacturer: Electri-Flex
    Manufacturer #: BR-10-3/8-100FT
    SKU: 90052448
    $52.27
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Inner Diameter:0.375 to 0.393 in.
    Coil/Reel Length (Feet):100 ft
    Outer Diameter:0.560 to 0.610 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # BR-10-3/8-100FT
    • Coil/Reel Length (Feet) 100 ft
    • Inner Diameter 0.375 to 0.393 in.
    • Outer Diameter 0.560 to 0.610 in
    • Trade Size (Inches) 3/8 in.
    • Country of Origin US - USA
    Product Overview:
    liquatite® Steel Conduit, Hot-Dipped Galvanized Steel, Outer Diameter: 0.560 to 0.610 in, Inner Diameter: 0.375 to 0.393 in, Trade Size (Inches): 3/8 in, Coil/Reel Length (Feet): 100 ft