Electri-Flex LA-11-RED-1/2-CUT-REEL Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket) | Graybar Store
Electri-Flex - Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket) - LA-11-RED-1/2-CUT-REEL
+ / - Hover over image to Zoom
Other Views

    Steel Conduit Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC (Liquidtightâ Jacket)

    Manufacturer: Electri-Flex
    Manufacturer #: LA-11-RED-1/2-CUT-REEL
    SKU: 25319029
    $1.38
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Inner Diameter:0.622 to 0.642 in.
    Outer Diameter:0.820 to 0.840 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-11-RED-1/2-CUT-REEL
    • Inner Diameter 0.622 to 0.642 in.
    • Outer Diameter 0.820 to 0.840 in
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    liquatite® Steel Conduit, Hot-Dipped Galvanized Steel (Inner Core); PVC (Liquidtight Jacket), Outer Diameter: 0.820 to 0.840 in, Inner Diameter: 0.622 to 0.642 in, Trade Size (Inches): 1/2 in