Raco 890 Steel Concrete Ring Cover | Graybar Store
Raco - Steel Concrete Ring Cover - 890
+ / - Hover over image to Zoom
Other Views

    Steel Concrete Ring Cover

    Manufacturer: Raco
    Manufacturer #: 890
    SKU: 88217353
    $8.15
    Checking Pricing
         
    Opening:1/2 in. KO (3), 3/4 in. KO (2)
    Raised (Inches):Flat
    Shape:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 890
    • Materials Steel
    • Opening 1/2 in. KO (3), 3/4 in. KO (2)
    • Raised (Inches) Flat
    • Shape Round
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-1/2 in. Steel cover with (3) 1/2 in. and (2) 3/4 in. knockouts for concrete rings.
    • Cover is used to close concrete ring before installation
    • Key-hole mounting feature allows for installation of cover without removing concrete ring screws
    • UL 514-A Listed E195978
    • Made in the U.S.A.