Wiremold (Legrand) V5745 Steel Combination Switch/Receptacle Box Fitting With Raceway Twistouts For Series 500/700 Raceway | Graybar Store
Wiremold (Legrand) - Steel Combination Switch/Receptacle Box Fitting With Raceway Twistouts For Series 500/700 Raceway - V5745
+ / - Hover over image to Zoom
Other Views

    Steel Combination Switch/Receptacle Box Fitting With Raceway Twistouts For Series 500/700 Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5745
    SKU: 88299172
    $8.78
    Checking Pricing
         
    No. of Gangs:1-Gang
    Capacity:Single Channel
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5745
    • Color Ivory
    • Capacity Single Channel
    • Materials Steel
    • No. of Gangs 1-Gang
    • Series 500/700
    • Country of Origin US - USA
    Product Overview:
    Ivory steel 1-gang combination switch/receptacle box fitting with raceway twistouts for series 500/700 raceway. Fitting is 4-5/8 L x 2-7/8 in. W.
    • Cover: (2) Raceway Twistouts on One End and (3) on Opposite End; (2) 1/2 in. KOs and a Raceway Twistout on Each Side
    • Base: (2) 1/2 in. KOs