Wiremold (Legrand) V5785 Steel Combination Connector Fitting For Series 500/700 Raceway | Graybar Store
Wiremold (Legrand) - Steel Combination Connector Fitting For Series 500/700 Raceway - V5785
+ / - Hover over image to Zoom
Other Views

    Steel Combination Connector Fitting For Series 500/700 Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V5785
    SKU: 88299169
    $4.29
    Checking Pricing
         
    Capacity:Single Channel
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V5785
    • Color Ivory
    • Capacity Single Channel
    • Materials Steel
    • Series 500/700
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel combination connector fitting for series 500/700 raceway.
    • Base Has (2) 1/2 in. KOs (1 End/1 Bottom)
    • Included Spring Steel Bushing Elminates Need For Conduit Nipple and HICknut For End Connection to Box
    • When Used With 700 Series Raceway, Break Off Cover Extension